Shop All Trash Pumps
Barmesa
SH44TNV88C SelfPriming Centrifugal Trash Pump 456 HP
Mfr # SH44TNV88C
Zoro # G807163189
Item requires special delivery charges. A $2,360.00 per item surcharge will be applied.
$59,227.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # SH44TNV88C
- Zoro # G807163189
- Country of Origin United States
- Category Trash Pumps
Description
Barmesa SH44TNV88C SelfPriming Centrifugal Trash Pumpx000Dx000DSelfPriming Centrifugal Trash Pump are designed for dewatering and trash applications with solids handling capabilityx000Dx000DBarmesa SH44TNV88C SelfPriming Centrifugal Trash Pump Featuresx000DCast Iron ASTM A48, Class 30 Casing with Maximum Pressure of 86 PSIx000DBrass Pressure Relief Valvex000DSAE no 30 Non Detergent Oil, Pump Includes Oil Level Sight Gaugesx000DAlloy Steel no4140 Shaftx000DReplaceable Carbon Steel Wear Platex000DSteel Reinforced Neoprene Flap Valvex000DSeal is Silicone Carbide Rotating and Stationary Faces, Fluorocarbon Elastomers Viton or Equivalent 316 Stainless Steel Cage and Springx000D40 NPT, 125lb, Female Flange Discharge and 40 125lb, Female Flange Suctionx000DTemperature Rating 160DegF 71DegCx000DEngine Specificationsx000D456 HPx000D3000 RPMx000D4 Cylinder, 4 Cycle, Liquid Cooled Diesel Enginex000Dx000DBase or Wheel Mount Available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Operated Pail Pump, 0.5 gpm24-3/8" H (EZ5)
- SPX Sleeve Stainless Steel U1 Pumps (220098000+)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 275 GPM (PD30A-AAP-AAA-C)
- SPRINGER PARTS Mechanical Seal; Replaces THELCO CORP. SU1775 (SU1775SP)
- BE PRESSURE 3 Trash Pump, 13HP, 286 GPM, Honda GX Engine (TP-3013HM)
- BE PRESSURE 6-1/2 HP Water Pump 2 Inch Intake/Outlet Honda Engine (WP-2065HL)
- BE PRESSURE 6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine (WP-3065HL)
- DAYTON Sewage/Trash Pump, 7.5 HP (12N807)
- GENERAC Semi-Trash Water Pump Kit, 2" (6822)
- POWERHORSE Semi-Trash Pump | Extended Run | 2-In. | 131 Gpm (750123)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 196cc Engine (TP-3065HR)
- Barmesa Trash Pumps