Shop All Trash Pumps
Barmesa
SH3U SelfPriming Centrifugal Trash Pump 30 x 30
Mfr # 62040201
Zoro # G907162419
product price: $7,074.99
/ea
Item requires special delivery charges. A $1,855.00 per item surcharge will be applied.
$7,074.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62040201
- Zoro # G907162419
- Country of Origin United States
- Category Trash Pumps
Description
Barmesa SH3U SelfPriming Centrifugal Trash Pumpx000Dx000DSelfPriming Centrifugal Trash Pump are designed for a seperate power scource that is suitable for driving through couplings or beltsx000Dx000DBarmesa SH3U SelfPriming Centrifugal Trash Pump Featuresx000DCast Iron ASTM A48, Class 30 Casing with Maximum Pressure of 87 PSIx000DBrass Pressure Relief Valvex000DSAE no 30 Non Detergent Oil, Pump Includes Oil Level Sight Gaugesx000DAlloy Steel no4140 Shaftx000DReplaceable Steel Wear Platex000DSteel Reinforced Neoprene Flap Valvex000DSeal is Silicone Carbide Rotating and Stationary Faces, Fluorocarbon Elastomers Viton or Equivalent 36 Stainless Steel Cage and Springx000D30 NPT, 125lb, Female Flange Discharge and 30 125lb, Female Flange Suctionx000DTemperature Rating 160DegF 71DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Hose with fittings, 1" x 12 ft. (FT016S12B)
- ZOELLER Impeller, Plastic, For 2P547 (003644)
- PENTAIR WATER 18X22 Sump Pump Basin (FPW73-19)
- STENNER Kit #1 Pump Tube 1/4in White Poly Tubing (HPACK-1)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 3 Intake/Outlet (761203)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Trash Pump, 2 Intake/Outlet (761204)
- SPRINGER PUMPS AMT 3994-96 4" NPT Premium Trash Pump, Honda OHV GX390 Engine, 75psi, Viton/SIC Seal, 4" In/Out (3994-96)
- GENERAC Semi-Trash Water Pump Kit, 2" (6822)
- BE PRESSURE 6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine (WP-3065HL)
- GREENLEE Submersible Trash Pump, Hydraulic, 3 In (H4635)
- BE PRESSURE SUPPLY Trash Pump, 4", 389cc Engine (TP-4013HM)
- Barmesa Trash Pumps