Shop All Straight Centrifugal High Head Pumps
Barmesa
PS1 1432 EndSuction Centrifugal Stainless Steel Pump 30 HP 3PH
Mfr # 60390103
Zoro # G707162329
product price: $2,999.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$2,999.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 60390103
- Zoro # G707162329
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa PS Series EndSuction Centrifugal Stainless Steel Pumpx000Dx000DBarmesa PS Series EndSuction Centrifugal Stainless Steel Pump Applications include Booster Systems, Water Transfers, Chilled Water Systems and HIgh FlowRateMedium Pressurex000Dx000DBarmesa PS Series EndSuction Centrifugal Stainless Steel Pump Featuresx000DNEMA JM, Totally Enclosed With External Ventilation 60 Hz, 3450 RPM 2 poles and 1750 RPM 4 poles, 230460 Volts Three Phase Requires Overload Protection to be Included in Control Panelx000D304 Series Stainless Steel Housingx000DMechanical Type 21, Lubricated by Water Sealx000DSeal is Ceramic Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000DImpeller is made of 304 Series Stainless Steelx000D20 150 lb ANSI, Flange Horizontal Suctionx000D114 150 lb ANSI, Flange Horizontal Dischargex000DTemperature Rating 212 DegF 100 DegC With Seal for High Temperature Rises up to 250 DegF 121 DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Bracket, Piggyback (1163)
- BERLISS Mechanical Seal, Type 6, 3/4 In., Viton, Carbon Face, Ceramic Cup (BSP-101V)
- GOULDS WATER TECHNOLOGY Stainless Steel 1/2 HP Centrifugal Pump 115/230V (100MS1C4E4)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, 208-230/460V (1ST1H9A4)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZXJ3)
- FLINT & WALLING Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (CJ103153T)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (2ZXN1)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF10734)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZXL9)
- Barmesa Straight Centrifugal High Head Pumps