Shop All Straight Centrifugal High Head Pumps
Barmesa
PS1 12152 EndSuction Centrifugal Stainless Steel Pump 15 HP 3PH
Mfr # 60390125
Zoro # G907162372
product price: $5,589.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$5,589.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 60390125
- Zoro # G907162372
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa PS Series EndSuction Centrifugal Stainless Steel Pumpx000Dx000DBarmesa PS Series EndSuction Centrifugal Stainless Steel Pump Applications include Booster Systems, Water Transfers, Chilled Water Systems and HIgh FlowRateMedium Pressurex000Dx000DBarmesa PS Series EndSuction Centrifugal Stainless Steel Pump Featuresx000DNEMA JM, Totally Enclosed With External Ventilation 60 Hz, 3450 RPM 2 poles and 1750 RPM 4 poles, 230460 Volts Three Phase Requires Overload Protection to be Included in Control Panelx000D304 Series Stainless Steel Housingx000DMechanical Type 21, Lubricated by Water Sealx000DSeal is Ceramic Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000DImpeller is made of 304 Series Stainless Steelx000D212 150 lb ANSI, Flange Horizontal Suctionx000D112 150 lb ANSI, Flange Horizontal Dischargex000DTemperature Rating 212 DegF 100 DegC With Seal for High Temperature Rises up to 250 DegF 121 DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 69 psi Max Pressure (CJ101B151AB)
- GOULDS WATER TECHNOLOGY Constant Pressure Booster System, 5 hp, 230V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 5 Stage (5AVN310HM05)
- DWYER INSTRUMENTS Flowmeter, 110 Scfh Air (VFA-4)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 115V AC (AL2-X115)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZXN7)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ72)
- DAYTON Bronze 1/2 HP Centrifugal Pump 208-230/460V (2ZWZ7)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V (2ZXL5)
- GOULDS WATER TECHNOLOGY Cast Iron 2 HP Centrifugal Pump 115/230V (1BF22012)
- Barmesa Straight Centrifugal High Head Pumps