Shop All Level Switches
Barmesa
Narrow Angle SPDT Pump Level Control WWeight 125250V 20' Cord
Mfr # 32010251L
Zoro # G407163206
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 32010251L
- Zoro # G407163206
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP20SGMSPDTWE Narrow Angle SPDT Pump Level ControlThe Barmesa BP20SGMSPDTWE Narrow Angle SPDT Pump Level Control is Used to Accurately Monitor High Normally Open or Low Normally Closed Liquid Levels to Activate Pump Control Panels and Alarms in Water and Sewage Applications It Features a Green Colored Cap for Easy Identification of SPDT Control Switch This Switch can be Wired to Work in Either Normally Open or Normally Closed ApplicationsBarmesa BP20SGMSPDTWE Narrow Angle SPDT Pump Level Control FeaturesCan be Wired to Work in Either Pump Down Normally Open or Pump Up Normally Closed Applications Single Pole, Double ThrowMechanicallyActivated, Snap Action ContactsHigh Impact, Corrosion Resistant, Polypropylene Float HousingNot Sensitive to TurbulenceControl Differential of 15 inches 4 cm Above or Below HorizontalGreen Colored Cap for Easy Identification of SPDT Control SwitchIncludes Standard Mounting Clamp and Boxed Packaging20' Control Switch with WeightUL CSA CertifiedOPTIONSIn Standard Cable Lengths of 15, 25 or 50 Feet 5, 8 or 15 metersTwo Mounting Options for Flexibility in Installation Mounting Clamp for Applications Where the Float can be Attached to a Discharge Pipe or Similar Mounting Device and Externally Weighted, for Applications Where the Float can be Suspended From Above
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP Sandpiper Diaphragm (286.095.360)
- UNDERHILL Gulp Syringe Water Removal Pump (A-G12S-C)
- FLINT & WALLING Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage, 62 psi Max Pressure (CJ101B101AB)
- PARTS20 EJECTOR KIT CAST IRON (FP520-100)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLT2-10-60-PU)
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi (513634)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26938)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 0.5 gpm (FS-150, NO, 0.5GPM)
- DWYER INSTRUMENTS Flow Switch Low (V4-SS-2-U)
- APG Rotating paddle bin level switch-indoor, 110VAC, L=69mm (PWS-X-A1-4)
- Barmesa Level Switches