Shop All Level Switches
Barmesa
Narrow Angle SPDT Pump Level Control WClamp 125250V 50' Cord
Mfr # 32010251R
Zoro # G507163069
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 32010251R
- Zoro # G507163069
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP50SGMSPDTPC Narrow Angle SPDT Pump Level ControlThe Barmesa BP50SGMSPDTPC Narrow Angle SPDT Pump Level Control is Used to Accurately Monitor High Normally Open or Low Normally Closed Liquid Levels to Activate Pump Control Panels and Alarms in Water and Sewage Applications It Features a Green Colored Cap for Easy Identification of SPDT Control Switch This Switch can be Wired to Work in Either Normally Open or Normally Closed ApplicationsBarmesa BP50SGMSPDTPC Narrow Angle SPDT Pump Level Control FeaturesCan be Wired to Work in Either Pump Down Normally Open or Pump Up Normally Closed Applications Single Pole, Double ThrowMechanicallyActivated, Snap Action ContactsHigh Impact, Corrosion Resistant, Polypropylene Float HousingNot Sensitive to TurbulenceControl Differential of 15 inches 4 cm Above or Below HorizontalGreen Colored Cap for Easy Identification of SPDT Control SwitchIncludes Standard Mounting Clamp and Boxed Packaging50' Control Switch with ClampUL CSA CertifiedOPTIONSIn Standard Cable Lengths of 15, 25 or 50 Feet 5, 8 or 15 metersTwo Mounting Options for Flexibility in Installation Mounting Clamp for Applications Where the Float can be Attached to a Discharge Pipe or Similar Mounting Device and Externally Weighted, for Applications Where the Float can be Suspended From Above
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103405LF)
- FLUID-O-TECH Rotary Vane Pump, Stainless Steel, 3.1 gpm (PO0601BNENN0000)
- BADGER Flowmeter, 25 gpm, 150 psi, 7-1/2 in. (103-1636)
- GRUNDFOS Pumps CR Connections Oval flange set, 1"NPT, for cast iron base Packaged Fitting Sets Material (96474336)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC (20SGMPCNC)
- DWYER INSTRUMENTS Float Level Switch, L6EpbBs3C Flotect Level Sw (L6EPB-B-S-3-C)
- GEMS SENSORS 3/4" FNPT SPDT Liquid Flow Switch 0.75 to 4 gpm (FS-400, 26600)
- SIEMENS 1" MNPT SPDT Liquid Flow Switch 24VDC (QVE1900U)
- HEDLAND Flow Switch 115VAC (H526-004)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M3782)
- Barmesa Level Switches