Shop All Straight Centrifugal High Head Pumps
Barmesa
IC1 12221 TEFC EndSuction Centrifugal Pump 20 HP 1PH
Mfr # 62071512
Zoro # G807162281
product price: $2,141.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.
$2,141.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62071512
- Zoro # G807162281
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa IC Series EndSuction Centrifugal Pumpx000Dx000DEndSuction Centrifugal Pump Applications include Booster Systems, Water Transfers, Chilled Water Systems and HIgh FlowRateMedium Pressure High Quality Premium Efficiency TEFC electric motors, 1 3 Phases, 60 Hz, NEMA with rated output from 15 HP to 75 HP at 3500 RPMx000Dx000DBarmesa IC Series EndSuction Centrifugal Pump Applicationsx000DBooster Systemsx000DWater Transferx000DChilled Water Systemx000DHigh FlowRate Medium Pressurex000DBarmesa IC Series EndSuction Centrifugal Pump Featuresx000DHigh Quality Premium Efficiency TEFC Electric Motors, Designed and Developed in Accordance with Industry Standards for Industrial and Commercial Pumping Applicationsx000DCast Iron Motor ASTMA48, Class 30 Housingx000DMechanical,Type 01 Sealx000DSeal is Ceramic Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLO Simplex Grinder System. (069)
- DAYTON Capscrew Zinc, 3/8-16 x 1 In, PK4 (PP60190G)
- STENNER #1 Pump Tube Pkg 1-5, PK5 (MCCP201)
- BE PRESSURE SUPPLY High Pressure Chemical Injector (85.400.003)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 HP, Max. Head 139 ft. (3BF1HBA0H)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (2ZXL8)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZXL7)
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V (2ZXK6)
- DAYTON Cast Iron 3/4 HP Centrifugal Pump 115/230V (2ZXJ3)
- Barmesa Straight Centrifugal High Head Pumps