Shop All Straight Centrifugal High Head Pumps
Barmesa
IA4154 TEFC EndSuction Centrifugal Pump 15 HP 3PH
Mfr # 62212154
Zoro # G007162876
product price: $6,390.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$6,390.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62212154
- Zoro # G007162876
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa IA Series EndSuction Centrifugal Pumpx000Dx000DEndSuction Centrifugal Pump Applications include Booster Systems, Water Transfers, Chilled Water Systems and High FlowRateMedium Pressure High Quality Premium Efficiency TEFC electric motors, 1 3 Phases, 60 Hz, NEMA with rated output from 2 HP to 125 HP, 1750 3500 RPM and frame sizes from 183JM to 405JMx000Dx000DBarmesa IA Series EndSuction Centrifugal Pump Applicationsx000DBooster Systemsx000DWater Transferx000DChilled Water Systemx000DHigh FlowRate Medium Pressurex000DBarmesa IA Series EndSuction Centrifugal Pump Featuresx000DHigh Quality Premium Efficiency TEFC Electric Motors, Designed and Developed in Accordance with Industry Standards for Industrial and Commercial Pumping Applicationsx000DCast Iron Motor ASTMA48, Class 30 Housingx000DMechanical,Type 01 Sealx000DSeal is Ceramic Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 0.5 gpm (FS-150, NO, 0.5GPM)
- TACO Hydronic Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0010-MSF2-IFC)
- BELL & GOSSETT Water Motor Circ, 1/12HP, 1725rpm, 115V (111034)
- TACO Impeller, In-Line, EPDM/Rubber (2400-028RP)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 200 ft. Max. Head (5BF1LBC0)
- FLINT & WALLING Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (CJ103153T)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF10734)
- DAYTON Bronze 3 HP Centrifugal Pump 230V (2ZXA7)
- DAYTON Bronze 1/2 HP Centrifugal Pump 208-230/460V (2ZWZ7)
- Barmesa Straight Centrifugal High Head Pumps