Shop All Hot Water Circulating Pumps
Barmesa
HMV200303003 Vertical MultiStage Centrifugal Pump 30 HP
Mfr # 70120115E
Zoro # G507162932
product price: $13,052.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$13,052.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 70120115E
- Zoro # G507162932
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Barmesa Vertical MultiStage Centrifugal PumpOur vertical multistage centrifugal pumps are driven by premium efficiency electric motors The output shaft of the motor is directly connected with the pump shaft through a coupling The pressure resistant cylinder and flow passage components are fixed between the pump head and the inlet and outlet section with clamping bolts The inlet and outlet are located at the bottom of the pump in the same plane This type of pump can be equipped with a smart protector to effectively prevent dry running, phaseloss and overloadBarmesa Vertical MultiStage Centrifugal Pump ApplicationsWater Supply Water Filtration and Transport, Water Distribution, Net Pressure Increase for HighRise Buildings and Industrial Water Pressure BoostingIndustrial Boosting Process Water System, Cleaning System, High Pressure Washing System, Fire Fighting System and Automobile Cleaning SystemIndustrial Liquid Transportation Refrigeration and Air Conditioning System, Boiler Feed System, Temperature System and Machine AdjustmentIrrigation Irrigation by Region, Sprinkler Irrigation and Drip IrrigationDelivery Oil and Alcohol, Acid and Alkali and Ethylene, Glycol and CoolantWater Treatment Ultrafiltration System, Reverse Osmosis System and Distillation SystemBarmesa Vertical MultiStage Centrifugal Pump FeaturesPREMIUM EFFICIENCY MOTOR1 HP up to 75 HPTotally Enclosed FanCooledThree Phase, 3500 RPM230460 Volts, 60 HzIP55 Protection ClassClass F InsulationOPERATING CONDITIONSThin, Clean, NonFlammable and NonExplosive Liquid, Free of Granules and FibersLiquid Temperature Hot Water Type 5 F 248 FAmbient Temperature up to 104 FHeight Up to 328083 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXP5)
- HEDLAND Flowmeter, 1/2 FNPT, 1-10 GPM (H624-010-R)
- HONDA Engine Driven Centrifugal Pump, 12 in. H (WX15)
- DAYTON Stainless Steel 1-1/2 HP Centrifugal Pump 115/230V (2ZXL1)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection (182202-649)
- TACO 1-1/2IN 1-1/2HP 575V-AC CIRCULATOR PUMP (1619C3E3)
- AQUAMOTION Under Sink Large Systems W/ Hot Water Tanks Or Tankless Water Heaters (AMH3K-R)
- AQUAMOTION Am10 Stainless 4 Bolt Flange; Offers 12 Ft Of Head X 31 Gpm (AM10-SF1)
- TACO HVAC Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0015-MSSF3-IFC)
- BELL & GOSSETT Nbf-22 Bronze Red Fox Circulator (NBF-22)
- ARMSTRONG PUMPS HVAC Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection (182212-646)
- Barmesa Hot Water Circulating Pumps