Shop All Straight Centrifugal High Head Pumps
Barmesa
EndSuction Centrifugal Stainless Steel Pump 25 HP 3PH
Mfr # SOX2-25-2
Zoro # G907162969
product price: $7,904.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$7,904.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # SOX2-25-2
- Zoro # G907162969
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa SOX Series EndSuction Centrifugal Stainless Steel Pump Featuresx000Dle3 Premium Efficiency, Totally Enclosed with External Ventilation 60 Hz, 3450 RPM, SinglePhase 230V and Three Phase 230460V, Class F Insulation BuiltIn Thermal Protection in SinglePhase Motorsx000DRequires Installation of Electrical Overload Protectionx000D304 Series Stainless Steel Housingx000DMechanical, Lubricated by Water Sealx000DSeal is Silicone Carbide Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part EPDM Elastomer and Stainless Steel Springx000DImpeller Design is Close Type and Material is 304 Series Stainless Steelx000DSuction is 25 Horizontal Flange 150 lb DINx000DDischarge is 20 Vertical Flange 150 lb DINx000DTemperature Rating 158 DegF 70 DegC and 219 DegF 104 DegC With High Temperature Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC UCup (DA7154041)
- DIRECTED INSTALL ESSENTIALS Dual-Zone Field Disturbance Sensor (508D)
- DAYTON Seal (PPTPXW806G)
- TVM Sill Seal, 312 in W, 50 ft L Roll, Polyethylene, Yellow (W506)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- DAYTON Bronze 2 HP Centrifugal Pump 115/230V (2ZXA5)
- DAYTON Bronze 3 HP Centrifugal Pump 230V (2ZXA7)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2ZXJ7)
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/230V (2ZXN6)
- STA-RITE Pump Jhd-62Hl (JHD-62HL)
- Barmesa Straight Centrifugal High Head Pumps