Shop All Straight Centrifugal High Head Pumps
Barmesa
CD70152 EndSuction Centrifugal Stainless Steel Pump 15 HP 3PH
Mfr # 70080052
Zoro # G307162347
product price: $1,005.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,005.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 70080052
- Zoro # G307162347
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa CD Series EndSuction Centrifugal Stainless Steel Pumpx000Dx000DBarmesa CD Series EndSuction Centrifugal Stainless Steel Pump Applications include Booster Systems, Water Transfers, Chilled Water Systems and HIgh FlowRateMedium Pressurex000Dx000DBarmesa CD Series EndSuction Centrifugal Stainless Steel Pump Featuresx000DNEMA 56J, Totally Enclosed 60 Hz, 3450 RPM 2 poles Three Phase 230460 Volts Motor Requires Overload to be Included in Control Panelx000D304 Series Stainless Steel Housingx000DMechanical Type 21, Lubricated by Water Sealx000DSeal is Ceramic Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000DImpeller is made of 304 Series Stainless Steelx000D114 NPT Horizontal Suctionx000D10 NPT Horizontal Dischargex000DTemperature Rating 158DegF 70DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- SANDPIPER Air Operated Diaphragm Pump, 60 scfm (SPB20FPPR0SS000NR1)
- ARMSTRONG PUMPS Potable Circulating Pump, 1/25HP, 120V AC (110223-309)
- AQUAMOTION Cartridge Fits All Aquamotion Am7 Pumps & Taco 007-042Rp & 007-45Rp (CT07)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- DAYTON Bronze 2 HP Centrifugal Pump 208-230/460V (2ZXA6)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 170 ft. Max. Head (5BF1L9G0)
- GOULDS WATER TECHNOLOGY Cast Iron 5 HP Centrifugal Pump 115/208-230V (3BF1J1A0)
- DAYTON Bronze 3/4 HP Centrifugal Pump 115/230V (2ZWZ8)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 134 ft. Max. Head (3BF1J9B0)
- Barmesa Straight Centrifugal High Head Pumps