Shop All Straight Centrifugal High Head Pumps
Barmesa
CD200152 VS EndSuction Centrifugal Stainless Steel Pump 15 HP 3PH
Mfr # 7008007B
Zoro # G407162421
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,186.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 7008007B
- Zoro # G407162421
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa CD Series EndSuction Centrifugal Stainless Steel Pumpx000Dx000DBarmesa CD Series EndSuction Centrifugal Stainless Steel Pump Applications include Booster Systems, Water Transfers, Chilled Water Systems and HIgh FlowRateMedium Pressurex000Dx000DBarmesa CD Series EndSuction Centrifugal Stainless Steel Pump Featuresx000DNEMA 56J, Totally Enclosed 60 Hz, 3450 RPM 2 poles Three Phase 230460 Volts Motor Requires Overload to be Included in Control Panelx000D304 Series Stainless Steel Housingx000DViton Sealx000DSeal is Ceramic Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000DImpeller is made of 304 Series Stainless Steelx000D112 NPT Horizontal Suctionx000D114 NPT Horizontal Dischargex000DTemperature Rating 158DegF 70DegC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE E39 to E26 Adapter, KT-ADAPTER-E39-E26 (KT-ADAPTER-E39-E26)
- ARO O-Ring, PTFE, White (Y328-210)
- DAYTON Nitrile Replacement Impeller (3ACB5)
- ARMSTRONG PUMPS Hot Water Circulator Pump, 1/32 hp, 115, 1 Phase, Sweat Connection (110223B-140)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ73)
- GOULDS WATER TECHNOLOGY Stainless Steel 2 HP Centrifugal Pump 115/230V (100MC1G1A0)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (1BF11012)
- STA-RITE Pump And Motor (JHHG3-53H)
- FLINT & WALLING Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (CJ103153T)
- Barmesa Straight Centrifugal High Head Pumps