Shop All Straight Centrifugal High Head Pumps
Barmesa
CD12022 VS EndSuction Centrifugal Stainless Steel Pump 2 HP 3PH
Mfr # 70080062C
Zoro # G507162611
product price: $1,170.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,170.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 70080062C
- Zoro # G507162611
- Country of Origin United States
- Category Straight Centrifugal High Head Pumps
Description
Barmesa CD Series EndSuction Centrifugal Stainless Steel Pumpx000Dx000DBarmesa CD Series EndSuction Centrifugal Stainless Steel Pump Applications include Booster Systems, Water Transfers, Chilled Water Systems and HIgh FlowRateMedium Pressurex000Dx000DBarmesa CD Series EndSuction Centrifugal Stainless Steel Pump Features and Benefitsx000DNEMA 56J, Totally Enclosed 60 Hz, 3450 RPM 2 poles Three Phase 230460 Volts Motor Requires Overload to be Included in Control Panelx000D304 Series Stainless Steel Housingx000DViton Sealx000DSeal is Ceramic Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000DImpeller is made of 304 Series Stainless Steelx000D112 NPT Horizontal Suctionx000D114 NPT Horizontal Dischargex000DTemperature Rating 158DegF 70DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-0NA)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- WATTS Series SVS-3 3/4 inch Steam Air Vent (0841020)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, TEFC Motor, BEP = 40 gpm (T1525843T3F)
- BARMESA IA2 12302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212098)
- BARMESA IA3302 TEFC EndSuction Centrifugal Pump 30 HP 3PH (62212129)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 134 ft. Max. Head (3BF1J9B0)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 180 ft. Max. Head (4BF1J9J0)
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V (2ZXN7)
- STA-RITE Centrifugal Pump High Head 1Hp (JHE-63HL)
- DAYTON Bronze 1/2 HP Centrifugal Pump 208-230/460V (2ZWZ7)
- Barmesa Straight Centrifugal High Head Pumps