Shop All Self-Priming Pumps
Barmesa
BSP5CCE3TBF SelfPriming Close Coupled Pump 30 HP 230460V 3PH
Mfr # 62030125
Zoro # G807163233
product price: $3,346.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$3,346.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62030125
- Zoro # G807163233
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP5CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP5CCE Series SelfPriming Close Coupled Pump Featuresx000DTotally Enclosed, Fan Cooled , CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DThree Phase is 208230460V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Bronze Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D15 NPT Discharge and Suctionx000DTemperature Rating 160DegF 71DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599927)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7870-101E-SB-HS)
- BERLISS Mechanical Seal, Type 21, 1-1/4 In., Buna, Tungsten Face, Tungsten Cup (BSP-2208)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXT3)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase (GT203)
- DAYTON Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase (5UPW9)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase (GT073)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/208 to 230V AC, 1 Phase, 50 ft Max Head (5WXU3)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/230V AC, 1 Phase, 72 ft Max Head (4UA76)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 96 ft Max Head (4UA72)
- Barmesa Self-Priming Pumps