Shop All Self-Priming Pumps
Barmesa
BSP5CCE1TBF SelfPriming Close Coupled Pump 30 HP 115230V 1PH
Mfr # BSP5CCE1TBF
Zoro # G007163293
Item requires special delivery charges. A $490.00 per item surcharge will be applied.
$3,269.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # BSP5CCE1TBF
- Zoro # G007163293
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP5CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP5CCE Series SelfPriming Close Coupled Pump Featuresx000DTotally Enclosed, Fan Cooled , CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DSingle Phase is 208230V, 60 Hz, 3450 RPMx000DCast Iron ASTMA48, Class 30 Motor Housing and Bronze Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D15 NPT Discharge and Suctionx000DTemperature Rating 160DegF 71DegC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 2" 1/2 HP Titanium Submersible PumpĀ (50TM2.4S-63 (115V))
- SPRINGER PARTS Solid C-1 Pump Service Kit, C/SC/EPDM; Replaces Alfa Laval Part# 9611922454 (9611922454SP)
- LIBERTY PUMPS Grinder Pump, 2 HP, 440-460 Voltage (LSG204M)
- ARO AirOprDiaphPump, NPTF, Neoprn, 1/4", 13.1gpm (666053-311)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 42 ft Max Head (4YKP7)
- STA-RITE Jhe3-63H Pump (JHE3-63H)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head (5GUP2)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXR4)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 63 ft Max Head (2ZXR7)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/230V AC, 1 Phase, 72 ft Max Head (4UA76)
- DAYTON Pedestal Pump, Cast Iron, 1 HP (5PXX7)
- Barmesa Self-Priming Pumps