Shop All Self-Priming Pumps
Barmesa
BSP5CCE1BF SelfPriming Close Coupled Pump 30 HP 115230V 1PH
Mfr # 62030105
Zoro # G807163080
product price: $2,880.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$2,880.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62030105
- Zoro # G807163080
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP5CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP5CCE Series SelfPriming Close Coupled Pump Featuresx000DOpen Drip Proof , CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DSingle Phase is 208230V, 60 Hz, 3450 RPMx000DCast Iron ASTMA48, Class 30 Motor Housing and Bronze Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D15 NPT Discharge and Suctionx000DTemperature Rating 160DegF 71DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YEV8)
- DWYER INSTRUMENTS Air Flow Meter Scfh 10-100 Scfh Air (RMC-102-SSV)
- TELEMECANIQUE SENSORS DPST Alternator Tank Liquid Level Switch Close on Rise (9038CG32)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWP8)
- DAYTON Centrifugal Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase (5UPW4)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXT4)
- DAYTON Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 88 ft Max Head (12N813)
- FLOJET High Capacity Pump (08600044A)
- DAYTON Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase (5UPW8)
- DAYTON Utility Pump, 1/2 HP, 1Ph, 115V, 7.4 Amps (4CUK6)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/208 to 230V AC, 1 Phase, 50 ft Max Head (5WXU7)
- Barmesa Self-Priming Pumps