Shop All Self-Priming Pumps
Barmesa
BSP5CCE1 SelfPriming Close Coupled Pump 30 HP 200230V 1PH
Mfr # 62030005
Zoro # G007162968
product price: $2,400.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$2,400.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62030005
- Zoro # G007162968
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP5CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP5CCE Series SelfPriming Close Coupled Pump Featuresx000DOpen Drip Proof , CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DSingle Phase is 208230V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D15 NPT Discharge and Suctionx000DTemperature Rating 160DegF 71DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 599303_SPDK 1 1/4''-1 1/2'' Sump Pump Discharge Kit with 24' Hose (32A599303)
- PACER Hose Kit, 2" Hose with Quick Disconnect Fittings (P-58-0206)
- ARO Tube, 91020-1 (91020-1)
- LIBERTY PUMPS Sump Pump System, 3/4 HP, 115VAC (ELV290)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/208 to 230V AC, 1 Phase, 50 ft Max Head (5WXU3)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1 hp, 120/240V AC, 1 Phase (GT10)
- DAYTON Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head (12N811)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXP5)
- LIQUIDYNAMICS Self-Priming Pump, 1/10 HP, 1 Phase, 115VAC (33101)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3/4 hp, 120/240V AC, 1 Phase (GT07)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 96 ft Max Head (4UA71)
- Barmesa Self-Priming Pumps