Shop All Self-Priming Pumps
Barmesa
BSP4CCE1TBF SelfPriming Close Coupled Pump 20 HP 115230V 1PH
Mfr # 62030123
Zoro # G807162885
product price: $2,967.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$2,967.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62030123
- Zoro # G807162885
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP4CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP4CCE Series SelfPriming Close Coupled Pump Featuresx000DTotally Enclosed, Fan Cooled, CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DSingle Phase is 208230V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Bronze Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D15 NPT Discharge and Suctionx000DTemperature Rating 160DegF 71DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Meter/Flange Kit 1 In NPT Nickel (KIT900PF1N)
- PACER Rebuild Kit for SE2PL Pump End, EPDM Elastomers (P-58-702EP-P)
- DWYER INSTRUMENTS Mini Flowmeter, 550 CcMin Water (MMA-35)
- DWYER INSTRUMENTS Level Switches, Vert Int Mt 18 Npt (F6-SS)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG4)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 hp, 208 to 240/480V AC, 3 Phase (GT303)
- DAYTON Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head (12N811)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head (2ZXT5)
- DAYTON Utility Pump, 1/2 HP, 115V, 6.5A, 1 in. (3YU60)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXR8)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXR1)
- Barmesa Self-Priming Pumps