Shop All Self-Priming Pumps
Barmesa
BSP4CCE1T SelfPriming Close Coupled Pump 20 HP 115230V 1PH
Mfr # 62030023
Zoro # G007163026
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$2,567.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 62030023
- Zoro # G007163026
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP4CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP4CCE Series SelfPriming Close Coupled Pump Featuresx000DTotally Enclosed, Fan Cooled, CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DSingle Phase is 208230V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D15 NPT Discharge and Suctionx000DTemperature Rating 160DegF 71DegC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-2-S)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 200 ft. Max. Head (4BF1MBB0)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 275 GPM (PD30A-AAP-AAA-C)
- DAYTON O-Ring, PPTLS0708G (PPTLS0708G)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head (5GUP2)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 hp, 208 to 240/480V AC, 3 Phase (GT303)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 72 ft Max Head (4UA77)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXT2)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1 hp, 120/240V AC, 1 Phase (GT10)
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase (GT153)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase (GT073)
- Barmesa Self-Priming Pumps