Shop All Self-Priming Pumps
Barmesa
BSP25CCE3TBF SelfPriming Close Coupled Pump 15 HP 230460V 3PH
Mfr # 62030132
Zoro # G507162376
product price: $7,412.99
/ea
Item requires special delivery charges. A $1,325.00 per item surcharge will be applied.
$7,412.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62030132
- Zoro # G507162376
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP25CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrrigation and Dewateringx000Dx000DBarmesa BSP25CCE Series SelfPriming Close Coupled Pump Featuresx000DTotally Enclosed, Fan Cooled, CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DThree Phase is 208230460V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Bronze Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D3 NPT Discharge and Suctionx000DTemperature Rating 160DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 1/2 In (1109)
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP (4KHF4)
- TACO HVAC Circulating Pump, 1/40 hp, 230, 1 Phase, FNPT Connection (006-ST8Y)
- YAMADA CENTER DISK 80PP-T (771730)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 120/208 to 240V AC, 1 Phase (5UPW3)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head (5GUP0)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXP5)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXR8)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/208 to 230V AC, 1 Phase, 63 ft Max Head (2ZXP7)
- DAYTON Self Priming Centrifugal Pump, 7 1/2 hp, 208 to 230/460V AC, 3 Phase, 110 ft Max Head (12N814)
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase (GT153)
- Barmesa Self-Priming Pumps