Shop All Self-Priming Pumps
Barmesa
BSP25CCE3T SelfPriming Close Coupled Pump 15 HP 230460V 3PH
Mfr # 62030031
Zoro # G207162478
product price: $6,074.99
/ea
Item requires special delivery charges. A $1,325.00 per item surcharge will be applied.
$6,074.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62030031
- Zoro # G207162478
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP25CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP25CCE Series SelfPriming Close Coupled Pump Featuresx000DTotally Enclosed, Fan Cooled, CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DThree Phase is 208230460V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D3 NPT Discharge and Suctionx000DTemperature Rating 160DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSWSBF-1)
- OASE Pond Skimmer, Floating, 580 GHP, 110VAC (50040)
- MOYNO Pump Repair Kit, Moyno (3119031000)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 277V AC (553130104)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG4)
- FLOTEC Thermoplastic Sprinkler Pump 2 HP (FP5182-08)
- DAYTON Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase (5UPW8)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 90 ft Max Head (4UA65)
- DAYTON Utility Pump, 1/2 HP, 1Ph, 115V, 7.4 Amps (4CUK6)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1 hp, 120/240V AC, 1 Phase (GT10)
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 165 ft Max Head (50SPH90)
- Barmesa Self-Priming Pumps