Shop All Self-Priming Pumps
Barmesa
BSP25CCE3BF SelfPriming Close Coupled Pump 15 HP 230460V 3PH
Mfr # 62030111
Zoro # G707162701
Item requires special delivery charges. A $1,255.00 per item surcharge will be applied.
$6,514.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 62030111
- Zoro # G707162701
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP25CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP25CCE Series SelfPriming Close Coupled Pump Featuresx000DOpen Drip Proof, CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DThree Phase is 208230460V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Bronze Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D3 NPT Discharge and Suctionx000DTemperature Rating 160DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Multi-Use Siphon and Pump (RP36667)
- TACO Cartridge, For 4JB26, 4PC77 (0010-021RP)
- ECO-FLO Submersible Waterfall/Fntain Pump 3/4 HP (SEP75W)
- JABSCO Flexible Impeller Standard Pressure, EPDM (14346-0002)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/230V AC, 1 Phase, 48 ft Max Head (4YKP8)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 1 hp, 120/240V AC, 1 Phase (GT10)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 82 ft Max Head (5GUP1)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXT3)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 96 ft Max Head (4UA73)
- DAYTON Centrifugal Pump, 3/4 hp, 120/208 to 240V AC, 1 Phase (5RWP3)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXT2)
- Barmesa Self-Priming Pumps