Shop All Self-Priming Pumps
Barmesa
BSP20MU SelfPriming Frame Mounted Pump 30 x 30
Mfr # 62040004
Zoro # G007162692
product price: $2,117.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.
$2,117.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62040004
- Zoro # G007162692
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP20MU SelfPriming Frame Mounted Pumpx000Dx000DFrame Mounted SelfPriming Pump are designed for a separate power source that is suitable for driving through couplings or beltsx000Dx000DBarmesa BSP20MU SelfPriming Frame Mounted Pump Featuresx000DCast Iron ASTM A48, Class 30 Housing and Volutex000DImpeller is Cast Iron ASTM A48, Class 30x000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSteel and Stainless Steel Hardwarex000DSingle Seal is Mechanical with Lip Seal, Ceramic Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D3 NPT Female Discharge and 3 NPT Female Suctionx000DTemperature Rating 160DegF 71DegC Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHJ7)
- FLINT & WALLING Stage, Intermediate (131239B)
- K2 PUMPS 3/4 HP Stainless Steel Automatic Booster Pump (WPS07505PCK)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (4HU84)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXT3)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP2)
- ZOELLER Utility Transfer Pump, 1/2 HP, 1 Ph, 115V (314-0002)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/230V AC, 1 Phase, 72 ft Max Head (4UA75)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKN6)
- DAYTON Centrifugal Pump, 1 1/2 hp, 120/208 to 240V AC, 1 Phase (5RWP5)
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 105 ft Max Head (30SPM70)
- Barmesa Self-Priming Pumps