Shop All Self-Priming Pumps
Barmesa
BSP20CCE3T SelfPriming Close Coupled Pump 10 HP 230460V 3PH
Mfr # 62030030
Zoro # G107162585
product price: $5,122.99
/ea
Item requires special delivery charges. A $1,175.00 per item surcharge will be applied.
$5,122.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62030030
- Zoro # G107162585
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP20CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP20CCE Series SelfPriming Close Coupled Pump Featuresx000DTotaly Enclosed, Fan Cooled, CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DThree Phase is 208230460V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D3 NPT Discharge and Suctionx000DTemperature Rating 160DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sink Pump System, 1/2 HP, Thermoplastic (12F741)
- SPORTSMAN Gasoline Semi Trash or Water Transfer 2" Pump with Complete Hose Kit (TWPUMP)
- DIVERSIFIED Pump Duplexor (ARB-240-ACA)
- BELL & GOSSETT Gasket, In-Line, Composition, P48690 (P48690)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 59 ft Max Head (4YKN9)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 96 ft Max Head (4UA72)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 63 ft Max Head (2ZXR7)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 hp, 208 to 240/480V AC, 3 Phase (GT203)
- STA-RITE 3 Phase 208-230-460 Pump With Motor (JHG3-52H)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 82 ft Max Head (5GUP1)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXT4)
- Barmesa Self-Priming Pumps