Shop All Self-Priming Pumps
Barmesa
BSP20CCE3BF SelfPriming Close Coupled Pump 10 HP 230460V 3PH
Mfr # BSP20CCE3BF
Zoro # G907162570
product price: $5,811.99
/ea
Item requires special delivery charges. A $1,145.00 per item surcharge will be applied.
$5,811.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # BSP20CCE3BF
- Zoro # G907162570
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP20CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP20CCE Series SelfPriming Close Coupled Pump Featuresx000DOpen Drip Proof , CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DThree Phase is 208230460V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Bronze Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D3 NPT Discharge and Suctionx000DTemperature Rating 160DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 230V AC (554202101)
- BARNES Pumps SE794L High Temperature Submersible Sewage Ejector Pump, 2" Discharge, 3/4 HP, 200/240 (SE794L)
- PEABODY ENGINEERING ProChemĀ® Process Chemical Storage Tank, Vertical, Open Top, 10 gal. (01-28960)
- DAYTON Centrifugal Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase (5UPW4)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 82 ft Max Head (4UA69)
- DAYTON Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 88 ft Max Head (12N813)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 120/208 to 240V AC, 1 Phase (5UPW3)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 90 ft Max Head (5GUP3)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 82 ft Max Head (5GUP1)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/208 to 230V AC, 1 Phase, 45 ft Max Head (5WXU4)
- Barmesa Self-Priming Pumps