Shop All Self-Priming Pumps
Barmesa
BSP200MU SelfPriming Frame Mounted Pump 10 x 10
Mfr # 62040010
Zoro # G407162513
product price: $17,862.99
/ea
Item requires special delivery charges. A $3,405.00 per item surcharge will be applied.
$17,862.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62040010
- Zoro # G407162513
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP200MU SelfPriming Frame Mounted Pumpx000Dx000DFrame Mounted SelfPriming Pump are designed for a separate power source that is suitable for driving through couplings or beltsx000Dx000DBarmesa BSP200MU SelfPriming Frame Mounted Pump Featuresx000DCast Iron ASTM A48, Class 30 Housing and Volutex000DImpeller is Cast Iron ASTM A48, Class 30x000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSteel Hardwarex000DSingle Seal is Mechanical with Lip Seal, Water Lubricated, Ceramic Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D10 NPT Female Discharge and 10 NPT Female Suctionx000DTemperature Rating 160DegF 71DegC Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hyrdo Test Pmp, 1 gpm, Duplex Plunger, 3/4 (33110)
- BECKETT BK171TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 17 Foot Max Lift (BK171TUL)
- ZOELLER Basin with Cover (31-1338)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Open On Rise 50 psi (9037HG33R)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 115/230V AC, 1 Phase, 72 ft Max Head (4UA76)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXR1)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/208 to 230V AC, 1 Phase, 50 ft Max Head (5WXU7)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 63 ft Max Head (2ZXT6)
- DAYTON Self Priming Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase, 65 ft Max Head (12N811)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG4)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXR8)
- Barmesa Self-Priming Pumps