Shop All Self-Priming Pumps
Barmesa
BSP15CCE3 SelfPriming Close Coupled Pump 75 HP 230460V 3PH
Mfr # 62030009
Zoro # G307162385
product price: $3,628.99
/ea
Item requires special delivery charges. A $970.00 per item surcharge will be applied.
$3,628.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62030009
- Zoro # G307162385
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP15CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP15CCE Series SelfPriming Close Coupled Pump Featuresx000DOpen Drip Proof, CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DThree Phase is 208230460V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D3 NPT Discharge and Suctionx000DTemperature Rating 160DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bronze/Brass 1-1/2 HP Centrifugal Pump 208-230/460V (2ZWT3)
- DAYTON Engine Driven Centrifugal Pump, 1 HP (11G226)
- DAYTON Diaphragm 10/15 Tpo (771972)
- SUPREME AP-4 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (06404)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 hp, 208 to 240/480V AC, 3 Phase (GT303)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 82 ft Max Head (4UA64)
- DAYTON Centrifugal Pump, 3 hp, 208 to 230/460V AC, 3 Phase (5UPW9)
- FLOJET High Capacity Pump (08600044A)
- DAYTON Pedestal Pump, Cast Iron, 2 HP (5PXX6)
- STA-RITE Self Priming Centrifugal Pump And Motor (PD2HE-L)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head (4UA63)
- Barmesa Self-Priming Pumps