Shop All Self-Priming Pumps
Barmesa
BSP10CCE3TBF SelfPriming Close Coupled Pump 50 HP 230460V 3PH
Mfr # 62030129
Zoro # G607162344
product price: $3,703.99
/ea
Item requires special delivery charges. A $695.00 per item surcharge will be applied.
$3,703.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62030129
- Zoro # G607162344
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP10CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP10CCE Series SelfPriming Close Coupled Pump Featuresx000DTotally Enclosed, Fan Cooled, CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DThree Phase is 208230460V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Bronze Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D2 NPT Discharge and Suctionx000DTemperature Rating 160DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 2", 26.54" H, Plastic (513618)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5602-7808-6)
- ARO Pulsation Dampener (SB20A-AAS-G)
- CHEM-TECH Pulsafeeder Metering Pump, 30 GPD, 80 PSI (XP030LFHXG19)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 78 ft Max Head (4UA67)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 3 hp, 208 to 240/480V AC, 3 Phase (GT303)
- STA-RITE 3 Phase 208-230-460 Pump With Motor (JHG3-52H)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXP6)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 63 ft Max Head (2ZXR7)
- DAYTON Centrifugal Pump, 3/4 hp, 120/208 to 240V AC, 1 Phase (5RWP3)
- LIBERTY PUMPS 1/2 HP Centrifugal Pump (331)
- Barmesa Self-Priming Pumps