Shop All Self-Priming Pumps
Barmesa
BSP10CCE3T SelfPriming Close Coupled Pump 50 HP 230460V 3PH
Mfr # BSP10CCE3T
Zoro # G607162252
product price: $3,022.99
/ea
Item requires special delivery charges. A $685.00 per item surcharge will be applied.
$3,022.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # BSP10CCE3T
- Zoro # G607162252
- Country of Origin United States
- Category Self-Priming Pumps
Description
Barmesa BSP10CCE Series SelfPriming Close Coupled Pumpx000Dx000DSelfPriming Close Coupled Pumps are Electric Motor Driven Centrifugal Pumps and come in 112, 2 , 3, 5, 712, 10 and 15 HP Used for High Liquid Transfer, Irrigation and Dewateringx000Dx000DBarmesa BSP10CCE Series SelfPriming Close Coupled Pump Featuresx000DTotally Enclosed, Fan Cooled, CFace, Footed, Squirrel Cage Induction, Class B or F Insulated Motorx000DThree Phase is 208230460V, 60 Hz, 3450 RPMx000DCast Iron ASTM A48, Class 30 Motor Housing and Volutex000DCheck Valve is Neoprene Flap Type With Steel Weightx000DSeal is a Mechanical, Self Lubricating, NiResist Stationary Part, Carbon Ring Seal and Exclusion in the Rotating Part BunaN Elastomer and Stainless Steel Springx000D2 NPT Discharge and Suctionx000DTemperature Rating 160DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Pump, Carbonator, Cast Iron, 3.2Lift (41TK24)
- SIMMONS Well Seal, 1" Drop Pipe Size, 4" L, 4" Size (111)
- FINISH THOMPSON Drum Pump, 150 Deg F, 5 Gal. Buckets, PP (EFP-16)
- ZOELLER Impeller, Plastic, For 2P547 (003644)
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG4)
- DAYTON Self Priming Centrifugal Pump, 2 hp, 208 to 230/460V AC, 3 Phase, 63 ft Max Head (2ZXR7)
- DAYTON 1/2 HP 1 Ph 115V 8A ODP Utility Pump (33RW83)
- DAYTON Self Priming Centrifugal Pump, 1 1/2 hp, 115/230V AC, 1 Phase, 96 ft Max Head (4UA72)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 115/208 to 230V AC, 1 Phase, 52 ft Max Head (2ZXT1)
- ZOELLER Utility Transfer Pump, 1/2 HP, 1 Ph, 115V (314-0002)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 82 ft Max Head (5GUP1)
- Barmesa Self-Priming Pumps