Shop All Level Switches
Barmesa
BP512041A VerticalMaster Pump Level Control 120V 30' Cord WO Plug
Mfr # 32010251X
Zoro # G507162802
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Barmesa
- MFR # 32010251X
- Zoro # G507162802
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP512041A VerticalMaster Pump Level Controlx000Dx000DThe Barmesa BP512041A VerticalMaster Pump Level Control Pump Switch is Designed to Directly Control Pumps up to 12 HP at 120 VAC in NonPotable Water and Sewage Applications with Limited Space It Works Well in Small Sump Chambers, Effluent Applications, and Laundry Trays, as well as in Large Tanks The Switch is not Sensitive to Turbulence and is Available for Pump Down Applications Onlyx000Dx000DBarmesa BP512041A VerticalMaster Pump Level Control Featuresx000DHeavyDuty Contactsx000DControls Pumps up to 12 HP at 120 VACx000DIncludes Standard Mounting Clamp and Boxed Packagingx000DUL CSA Certifiedx000DOPTIONSx000DWith a 120 VAC PiggyBack Plugx000DWithout a Plug for Direct Wiring in 120 VAC Applicationsx000DIn Standard Cable Lengths of 10, 15, 20, or 30 Feet 3, 5, 6 or 10 Meters
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
- DAYTON Pump, Drum, Pump Body Material CPVC (1DLL1)
- PROCON Rotary Vane Pump, 3/8 In, 112 GPH, GPH of Water @ 50 PSI: 102 (103A100F31RA 250)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 115V AC (AL2-X115)
- FILL-RITE Inlet Bung Kit, Small Pump (KIT120BG)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- SJE-RHOMBUS NC Mechanical Float Switch 120VAC (10PMPU1WP)
- SJE-RHOMBUS NC Float Switch 120VAC 20 psi (20PMPU1WP)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 2 to 8 gpm (FS-200, 26838)
- GIZMO Flotec Thermoplastic Sump Pump Switch Vertical (GI148078)
- ZOELLER 115V 15 Amp Piggyback Float Switch (10-0032)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 5 to 15 gpm (FS-200, 26616)
- Barmesa Level Switches