Shop All Level Switches
Barmesa
BP50PMPD2WP Wide Angle Pump Level Control 120V 50' Cord WPlug
Mfr # 32010251E
Zoro # G307162934
product price: $176.99
/ea
Free Shipping & Returns
$176.99
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
- Brand Barmesa
- MFR # 32010251E
- Zoro # G307162934
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP50PMPD2WP Wide Angle Pump Level ControlThe Barmesa BP50PMPD2WP Wide Angle Pump Level Control Switch is Designed to Directly Control Pumps up to 34 HP at 120 VAC and 2 HP at 230 VAC in NonPotable Water and Sewage Applications The Switch is not Sensitive to Turbulence, Allowing it to be Used in Both Calm and Turbulent ApplicationsBarmesa BP50PMPD2WP Wide Angle Pump Level Control FeaturesHeavy Duty ContactsControls Pumps up to 34 HP at 120 VAC and 2 HP at 230 VACAdjustable Pumping Range of 736 1891 cmIncludes Standard Mounting Clamp and Boxed Packaging50' WPiggyBack PlugUL CSA CertifiedOPTIONSFor Pump Down or Pump Up Applications as Specified by Part NumberWith a 120 VAC or 230 VAC PiggyBack PlugWithout a Plug for Direct Wiring in 120 VAC or 230 VAC ApplicationsIn Standard Cable Lengths of 15, 25, 30 or 50 Feet 5, 8, 9 or 15 meters
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
- ZORO SELECT Air Drum Pump, with Digital Oil Meter (ACTKIT31)
- ARMSTRONG PUMPS Bearing (818324-003K)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT0)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H621-016)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 100 psi (M4035)
- IEC FLOAT SW MOUNTING BRACKET FY SS (F158-90017054)
- LITTLE GIANT PUMP NO Mechanical Float Switch 115VAC (599927)
- HARTELL Lta Switch Assembly (610102)
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi (M4302-7807-6)
- HARWIL Flow Switch, General Purpose, UL, Nema 1 (Q-16)
- Barmesa Level Switches