Shop All Level Switches
Barmesa
BP33AX Submersible Sump Utility Pump 033 HP 115V 1PH 20' Cord Automatic
Mfr # BP33AX
Zoro # G307162927
product price: $417.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$417.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # BP33AX
- Zoro # G307162927
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP33 Series Submersible Sump Utility Pumpx000Dx000DA Submersible Pump that is useful for a variety of applications such as dewatering, sump, effluent and utility Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BP33 Series Submersible Sump Utility Pump Featuresx000DNEMA L, Single Phase, Permanent Split Capacitor, Oil Filled, with Overload Protection in Motorx000DCast Iron Motor Housingx000DUpper Ball Bearings are Single Row, Oil Lubricated for Radial Load Lower Ball Bearings are Single Row, Oil Lubricated for Radial and Thrust Loadx000DSingle Mechanical Sealx000DSeal is CarbonCeramicBunaN with Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30, Dynamically Balancedx000D1 12 NPT Vertical Dischargex000DTemperature Rating 104DegF 40DegC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 178 psi (11AV-1/2"-1/8)
- MOYNO Motorized Progressive Cavity Pump, 50 psi (35651)
- SUPERIOR PUMP SUPERIOR PUMP 91250 Submersible Utility Pump, 120 V, 3.8 A, 1-1/4 in Outlet, 30 gpm (91250)
- GOULDS WATER TECHNOLOGY 5 HP 3" Manual Submersible Sewage Pump 460V (WS5034D3)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513635)
- MADISON SPST Drum Liquid Level Switch Open On Rise 240VAC (M4169-2)
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 50 psi (M3782)
- DAYTON NC Mechanical Float Switch 230VAC (3BY85)
- SJE-RHOMBUS SPDT SignalMaster Float Switch (10SGMSPDTPC)
- MADISON SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi (M8020-ULL-NC)
- Barmesa Level Switches