Shop All Level Switches
Barmesa
BP30PMPDWOP Wide Angle Pump Level Control 120230V 30' Cord WO Plug
Mfr # 32010251H
Zoro # G607162801
product price: $108.99
/ea
Free Shipping & Returns
$108.99
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
- Brand Barmesa
- MFR # 32010251H
- Zoro # G607162801
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP30PMPDWOP Wide Angle Pump Level ControlThe Barmesa BP30PMPDWOP Wide Angle Pump Level Control Switch is Designed to Directly Control Pumps up to 34 HP at 120 VAC and 2 HP at 230 VAC in NonPotable Water and Sewage Applications The Switch is not Sensitive to Turbulence, Allowing it to be Used in Both Calm and Turbulent ApplicationsBarmesa BP30PMPDWOP Wide Angle Pump Level Control FeaturesHeavy Duty ContactsControls Pumps up to 34 HP at 120 VAC and 2 HP at 230 VACAdjustable Pumping Range of 736 1891 cmIncludes Standard Mounting Clamp and Boxed Packaging30' WO PlugUL CSA CertifiedOPTIONSFor Pump Down or Pump Up Applications as Specified by Part NumberWith a 120 VAC or 230 VAC PiggyBack PlugWithout a Plug for Direct Wiring in 120 VAC or 230 VAC ApplicationsIn Standard Cable Lengths of 15, 25, 30 or 50 Feet 5, 8, 9 or 15 meters
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
- APACHE EPDM Pin Lug Gasket, 3" (43081314)
- LITTLE GIANT PUMP Control Box, 3HP, 230V, 1Phase (2823028110)
- LITTLE GIANT PUMP Pump Fountain Sub 205Gph (501004)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 25Gal (1140001C95002)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M9700)
- DIVERSITECH NC Condensation Pan Switch 24VAC (CC-1)
- DWYER INSTRUMENTS Tuning Fork Level Switch, Mini Tun Frk Lvl Sw Npn (CTF-02)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch (FS-926, 26941)
- ALLEN BRADLEY 115/230V-AC FLOAT SWITCH (840-A4)
- DAYTON Pedestal Sump Pump Switch 125/250VAC (4KU68)
- Barmesa Level Switches