Shop All Level Switches
Barmesa
BP30PMPD2WP Wide Angle Pump Level Control 120V 30' Cord WPlug
Mfr # 32010251D
Zoro # G207163208
product price: $156.99
/ea
Free Shipping & Returns
$156.99
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
- Brand Barmesa
- MFR # 32010251D
- Zoro # G207163208
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP30PMPD2WP Wide Angle Pump Level ControlThe Barmesa BP30PMPD2WP Wide Angle Pump Level Control Switch is Designed to Directly Control Pumps up to 34 HP at 120 VAC and 2 HP at 230 VAC in NonPotable Water and Sewage Applications The Switch is not Sensitive to Turbulence, Allowing it to be Used in Both Calm and Turbulent ApplicationsBarmesa BP30PMPD2WP Wide Angle Pump Level Control FeaturesHeavy Duty ContactsControls Pumps up to 34 HP at 120 VAC and 2 HP at 230 VACAdjustable Pumping Range of 736 1891 cmIncludes Standard Mounting Clamp and Boxed Packaging30' WPiggyBack PlugUL CSA CertifiedOPTIONSFor Pump Down or Pump Up Applications as Specified by Part NumberWith a 120 VAC or 230 VAC PiggyBack PlugWithout a Plug for Direct Wiring in 120 VAC or 230 VAC ApplicationsIn Standard Cable Lengths of 15, 25, 30 or 50 Feet 5, 8, 9 or 15 meters
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
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- SPRINGER PARTS Mechanical Seal; Replaces FRANKLIN ELECTRIC CO., INC. 106196101 (106196101SP)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gpm Water (VFB-86-SSV)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHF3)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- GEMS SENSORS 1/2" FNPT SPDT Air Flow Switch 3 to 160 scfm (FS-10798, 25365)
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 24V-230V 760 gpm (F261MAH-V01C)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG38)
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5917)
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi (30SGMWENO)
- LIBERTY PUMPS K001001 Pump Switch (K001001)
- Barmesa Level Switches