Shop All Level Switches
Barmesa
BP20VM1WP VerticalMaster Pump Level Control 120V 20' Cord wPlug
Mfr # 32010251U
Zoro # G207163178
product price: $80.99
/ea
Free Shipping & Returns
$80.99
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
- Brand Barmesa
- MFR # 32010251U
- Zoro # G207163178
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP15VM1WP VerticalMaster Pump Level Controlx000Dx000DThe Barmesa BP15VM1WP VerticalMaster Pump Level Control Pump Switch is Designed to Directly Control Pumps up to 12 HP at 120 VAC in NonPotable Water and Sewage Applications with Limited Space It Works Well in Small Sump Chambers, Effluent Applications, and Laundry Trays, as well as in Large Tanks The Switch is not Sensitive to Turbulence and is Available for Pump Down Applications Onlyx000Dx000DBarmesa BP15VM1WP VerticalMaster Pump Level Control Featuresx000DHeavyDuty Contactsx000DControls Pumps up to 12 HP at 120 VACx000DIncludes Standard Mounting Clamp and Boxed Packagingx000DUL CSA Certifiedx000DOPTIONSx000DWith a 120 VAC PiggyBack Plugx000DWithout a Plug for Direct Wiring in 120 VAC Applicationsx000DIn Standard Cable Lengths of 10, 15, 20, or 30 Feet 3, 5, 6 or 10 Meters
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
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Thickness: 0.405 in (3ACF3)
- HEDLAND Flowmeter, 1.0-10 / 5-38 GPM/LPM (H600A-010)
- DAYTON Hex Nut, 3/8-16 Zp, PK8 (PP60221G)
- DAYTON Pump Repair Kit, For 2ZWP3A, 2ZWP4A (21TG39)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- LITTLE GIANT PUMP NO External Control Mode Float Switch 115VAC (513638)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (20PMPDWOP)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7740)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Close on Rise 575VAC (9036GG2)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 50' (CFS2-DNBPN-50)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 30' (FSW2-DNPN-30)
- Barmesa Level Switches