Shop All Level Switches
Barmesa
BP20PMSPDT Wide Angle Pump Level Control 120V 20' Cord Pipe Mounted
Mfr # 32010251J
Zoro # G407163091
product price: $99.99
/ea
Free Shipping & Returns
$99.99
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
- Brand Barmesa
- MFR # 32010251J
- Zoro # G407163091
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP20PMSPDT Wide Angle Pump Level ControlThe Barmesa BP20PMSPDT Wide Angle Pump Level Control Switch is Designed to Directly Control Pumps up to 12 HP at 120 VAC in NonPotable Water and Sewage Applications The Switch is not Sensitive to Turbulence, Allowing it to be Used in Both Calm and Turbulent Applications It can be Wired to Work in Either Pump Down Normally Open or Pump Up Normally Closed ApplicationsBarmesa BP20PMSPDT Wide Angle Pump Level Control FeaturesCan be Wired to Work in Either Pump Down Normally Open or Pump Up Normally Closed Applications Single Pole, Double ThrowHeavy Duty ContactsControls Pumps Up to 12 HP at 120 VACFor Direct Wiring in 120 VAC ApplicationsAdjustable Pumping Range of 736 1891 cmIncludes Standard Mounting Clamp and Boxed Packaging20 Cord, Pipe MountedUL CSA CertifiedOPTIONSIn Standard Cable Lengths of 10 or 20 Feet 3 or 6 meters
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
- MERRILL Low Lead Pressure Switch (MPS2040)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 2 Mnpt 2525 (LFMF-15-I2)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 15 gal. (01-28961)
- DAYTON Pump Repair Kit, For 2ZWX7A (21TG79)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- SJE-RHOMBUS NC Float Switch 125/250VAC 13 psi (20SGMWENC)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLT2-10-60-PU)
- MILLTRONICS Stocktrol 120/240V-Ac Vibrating Level Switch (61013271)
- DAYTON NO Caged Dual Micro-reed Float Switch 120VAC (1APP4)
- SJE-RHOMBUS NC Mechanical Float Switch 125/250VAC (20SGMPCNC)
- ECO-FLO Tethered Piggyback Float Switch, 10 ft (EFTSWPLG)
- Barmesa Level Switches