Shop All Level Switches
Barmesa
BP20PMPDWOP Wide Angle Pump Level Control 120230V 20' Cord WO Plug
Mfr # 32010251G
Zoro # G407163114
product price: $99.99
/ea
Free Shipping & Returns
$99.99
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
- Brand Barmesa
- MFR # 32010251G
- Zoro # G407163114
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP20PMPDWOP Wide Angle Pump Level ControlThe Barmesa BP20PMPDWOP Wide Angle Level Pump Control Switch is Designed to Directly Control Pumps up to 34 HP at 120 VAC and 2 HP at 230 VAC in NonPotable Water and Sewage Applications The Switch is not Sensitive to Turbulence, Allowing it to be Used in Both Calm and Turbulent ApplicationsBarmesa BP20PMPDWOP Wide Angle Pump Level Control FeaturesHeavy Duty ContactsControls Pumps up to 34 HP at 120 VAC and 2 HP at 230 VACAdjustable Pumping Range of 736 1891 cmIncludes Standard Mounting Clamp and Boxed Packaging20' WO PlugUL CSA CertifiedOPTIONSFor Pump Down or Pump Up Applications as Specified by Part NumberWith a 120 VAC or 230 VAC PiggyBack PlugWithout a Plug for Direct Wiring in 120 VAC or 230 VAC ApplicationsIn Standard Cable Lengths of 15, 25, 30 or 50 Feet 5, 8, 9 or 15 meters
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
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL001)
- DENDESIGNS 15-55 gal Barrel Pump with Out Hose for Drum (DE2625862)
- PEABODY ENGINEERING Storage Tank, Double Wall Square, XLPE 1.9, Nat, 20 Gal (01-30152)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (15PMD1WP)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi, Amps: 10 A (10A170)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 15' (FSW2-DNPN-15)
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm (FS6-3/4)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLTX-10-40-PU)
- DREXELBROOK LEVEL CONTROL SWITCH 115V-AC OTHER LEVEL SWITCH (401-1000-001)
- DWYER INSTRUMENTS Cable Float Switch, Sw Spst No 20' (CFS2-ONBPN-20)
- Barmesa Level Switches