Shop All Level Switches
Barmesa
BP15PMSPDT Wide Angle Pump Level Control 120V 10' Cord Pipe Mounted
Mfr # 32010251I
Zoro # G107162431
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 32010251I
- Zoro # G107162431
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP15PMSPDT Wide Angle Pump Level ControlThe Barmesa BP15PMSPDT Wide Angle Pump Level Control Switch is Designed to Directly Control Pumps up to 12 HP at 120 VAC in NonPotable Water and Sewage Applications The Switch is not Sensitive to Turbulence, Allowing it to be Used in Both Calm and Turbulent Applications It can be Wired to Work in Either Pump Down Normally Open or Pump Up Normally Closed ApplicationsBarmesa BP15PMSPDT Wide Angle Pump Level Control FeaturesCan be Wired to Work in Either Pump Down Normally Open or Pump Up Normally Closed Applications Single Pole, Double ThrowHeavy Duty ContactsControls Pumps Up to 12 HP at 120 VACFor Direct Wiring in 120 VAC ApplicationsAdjustable Pumping Range of 736 1891 cmIncludes Standard Mounting Clamp and Boxed Packaging10 Cord, Pipe MountedUL CSA CertifiedOPTIONSIn Standard Cable Lengths of 10 or 20 Feet 3 or 6 meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Replacement Flexible Impeller, Neoprene (14282-0001)
- DAYTON Hose Adapter, PK2 (PP60004G)
- TACO Flange Kit, Pipe Size 1 1/2 In.NPT, SS, PK2 (110-254SF-1)
- LITTLE GIANT PUMP Sump Pump Package, 1/3 hp, 115V AC Rated (14940655)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8750)
- DWYER INSTRUMENTS Flow Switch (V10SS)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG35)
- MCDONNELL & MILLER SPDT Snap Flow Switch 120/240VAC (AF-1)
- NOBLES/TENNANT SWITCH - 25A LEVER SWITCH WITH BUMP ACTUATOR (1008142)
- DWYER INSTRUMENTS Cable Float Switch, Sw Pvc Spdt 20' (CFS2-DNBPN-20)
- Barmesa Level Switches