Shop All Level Switches
Barmesa
BP15PMPDWOP Wide Angle Pump Level Control 120230V 15' Cord WO Plug
Mfr # 32010251F
Zoro # G307162682
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 32010251F
- Zoro # G307162682
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP15PMPDWOP Wide Angle Pump Level ControlThe Barmesa BP15PMPDWOP Wide Angle Pump Level Control Switch is Designed to Directly Control Pumps up to 34 HP at 120 VAC and 2 HP at 230 VAC in NonPotable Water and Sewage Applications The Switch is not Sensitive to Turbulence, Allowing it to be Used in Both Calm and Turbulent ApplicationsBarmesa BP15PMPDWOP Wide Angle Pump Level Control FeaturesHeavy Duty ContactsControls Pumps up to 34 HP at 120 VAC and 2 HP at 230 VACAdjustable Pumping Range of 736 1891 cmIncludes Standard Mounting Clamp and Boxed Packaging15' WO PlugUL CSA CertifiedOPTIONSFor Pump Down or Pump Up Applications as Specified by Part NumberWith a 120 VAC or 230 VAC PiggyBack PlugWithout a Plug for Direct Wiring in 120 VAC or 230 VAC ApplicationsIn Standard Cable Lengths of 15, 25, 30 or 50 Feet 5, 8, 9 or 15 meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1/2 FNPT, 1-7 GPM (H624-007-R)
- GOULDS WATER TECHNOLOGY Stainless Steel 1 HP Centrifugal Pump 115/230V (100MS1E4C4)
- WATTS Watts 013520-1008 AquaLock Female Swivel Elbow - 1/2" CTS x 1/2" NPS, Each (3520-1008)
- DAYTON 4/10 HP 2" Auto Submersible Sewage Pump 115V Tether (3BB87)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- DWYER INSTRUMENTS Float Level Switch, L6EpsSs3L Flotect Level Sw (L6EPS-S-S-3-L)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M7750)
- MCDONNELL & MILLER 3/4" FNPT SPDT Snap Switch Flow Switch 2.5 gpm (FS6-W-3/4)
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 100 psi (M8085)
- BLUE Blue F30250P F300 Flowmeter Horizontal Standard Flow (F30250P)
- RULE A-Matic Float Switch (35A)
- Barmesa Level Switches