Shop All Level Switches
Barmesa
BP15PMPD1WP Wide Angle Pump Level Control 120V 15' Cord WPlug
Mfr # 32010251A
Zoro # G507162642
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 32010251A
- Zoro # G507162642
- Country of Origin United States
- Category Level Switches
Description
Barmesa BP15PMPD1WP Wide Angle Pump Level ControlThe Barmesa BP15PMPD1WP Wide Angle Pump Level Control Switch is Designed to Directly Control Pumps up to 34 HP at 120 VAC and 2 HP at 230 VAC in NonPotable Water and Sewage Applications The Switch is not Sensitive to Turbulence, Allowing it to be Used in Both Calm and Turbulent ApplicationsBarmesa BP15PMPD1WP Wide Angle Pump Level Control FeaturesHeavy Duty ContactsControls Pumps up to 34 HP at 120 VAC and 2 HP at 230 VACAdjustable Pumping Range of 736 1891 cmIncludes Standard Mounting Clamp and Boxed Packaging15' WPiggyBack PlugUL CSA CertifiedOPTIONSFor Pump Down or Pump Up Applications as Specified by Part NumberWith a 120 VAC or 230 VAC PiggyBack PlugWithout a Plug for Direct Wiring in 120 VAC or 230 VAC ApplicationsIn Standard Cable Lengths of 15, 25, 30 or 50 Feet 5, 8, 9 or 15 meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Fuel Oem, Ex50,120V, 15 gpm, 120VDC, 15 Max. Flow Rate (F00373500)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 16 Foot Float (SA-120V-2L-16)
- ARO Ratio Piston Pump, 1:1-2", 612041-1 (612041-1)
- WARREN-RUPP 530-008-000 Muffler, Exhaust (530.008.000)
- BARMESA BP10VM1WP VerticalMaster Pump Level Control 120V 10' Cord wPlug (32010251S)
- GEMS SENSORS 1/4" FNPT SPDT Liquid Flow Switch 24VDC 0.1 to 5 gpm (RFS, 156265)
- DWYER INSTRUMENTS Low Flow Switch (V4-SS-2-U)
- MILLTRONICS Stocktrol 120/240V-Ac Vibrating Level Switch (61013271)
- HARWIL Potable Water Level Float Switch (L30NV/F)
- TELEMECANIQUE SENSORS DPST Tank Liquid Level Switch Close on Rise 50 psi (9037HG30)
- ALLEN BRADLEY 115/230V-AC FLOAT SWITCH (840-A4)
- Barmesa Level Switches