Shop All Hot Water Circulating Pumps
Barmesa
BMV460303 Vertical MultiStage Centrifugal Pump 3 HP 3PH
Mfr # BMV460303
Zoro # G107163438
product price: $2,053.99
/ea
Free Shipping & Returns
$2,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # BMV460303
- Zoro # G107163438
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Barmesa Vertical MultiStage Centrifugal PumpBMV pump is driven by a standard electric motor The motor output shaft directly connects with the pump shaft through a coupling The pressureresistant cylinder and flow passage components are fixed between pump head and inlet and outlet section with stay bolts The inlet and outlet are located at the pump bottom at the same plane This kind of pump can be equipped with an intelligent protector to effectively prevent it from dryrunning, outofphase and overloadBarmesa Vertical MultiStage Centrifugal Pump ApplicationsBoiler Water Supply and Condensing SystemWater Treatment, Filtration SystemFood and Beverage IndustriesPressure Boosting in HighRise BuildingsFarmland Irrigation, Nursery Irrigation and Golf Court IrrigationIndustry Cleaning SystemLiquid Transfer, Circulation and BoostingHot and Cool WaterBarmesa Vertical MultiStage Centrifugal Pump FeaturesWetted Parts Base are Stainless SteelHigh EfficiencyLow NoiseCompact DesignEasy to ServiceCartridge Type Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL Condensate Removal Pump, 4 gal Tank (SC-1AX-115/230)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 Lpm Air (RMA-23-SSV)
- DAYTON Pump, Compact Submersible, 1/125 HP (2HNN4)
- MOEN Flo by 1.25 O-Ring and Turbine (935-017)
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF017LF)
- TACO 007 120V Cartridge Circulator (007)
- TACO Circulating Pump, 1/8, 115V, Flange Connection (0011-BF4-J)
- AQUAMOTION Am8 Cast Iron 4 Bolt Flange; Offers 18 Ft Of Head X 12 Gpm (AM8-F1)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 115V, 1 Phase, Flange Connection (110223-320)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5)
- GRUNDFOS Pump, 13/64, Single Phase, Flange Connection (52722512)
- Barmesa Hot Water Circulating Pumps