Shop All Hot Water Circulating Pumps
Barmesa
BMV42605003 Vertical MultiStage Centrifugal Pump 50 HP 3PH
Mfr # BMV42605003
Zoro # G907163034
Item requires special delivery charges. A $2,210.00 per item surcharge will be applied.
$19,494.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # BMV42605003
- Zoro # G907163034
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Barmesa Vertical MultiStage Centrifugal Pumpx000Dx000DBMV pump is driven by a standard electric motor The motor output shaft directly connects with the pump shaft through a coupling The pressureresistant cylinder and flow passage components are fixed between pump head and inlet and outlet section with stay bolts The inlet and outlet are located at the pump bottom at the same plane This kind of pump can be equipped with an intelligent protector to effectively prevent it from dryrunning, outofphase and overloadx000Dx000DBarmesa Vertical MultiStage Centrifugal Pump Applicationsx000DBoiler Water Supply and Condensing Systemx000DWater Treatment, Filtration Systemx000DFood and Beverage Industriesx000DPressure Boosting in HighRise Buildingsx000DFarmland Irrigation, Nursery Irrigation and Golf Court Irrigationx000DIndustry Cleaning Systemx000DLiquid Transfer, Circulation and Boostingx000DHot and Cool Waterx000DBarmesa Vertical MultiStage Centrifugal Pump Featuresx000DWetted Parts Base are Stainless Steelx000DHigh Efficiencyx000DLow Noisex000DCompact Designx000DEasy to Servicex000DCartridge Type Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Kit For Lm2350E-X-B, 637227-B (637227-B)
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Cast Iron (10X671)
- DAYTON 2 HP 2" Manual Submersible Sewage Pump 460V (4HU89)
- ARO Pump, Air Drum, 4 To 1 (NM2304B-11-311)
- GRUNDFOS UPS15-42F Circulator Water Pump, Cast Iron, 220V, 1/25 HP, 3 Speeds (59896180)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/2 hp, 115, 1 Phase, NPT/Flange Connection (116440MF-133)
- TACO Taco ZVC406-4 Zone Valve Control With Priority Zoning Circulator - 6 Zone (ZVC406-4)
- ARMSTRONG PUMPS Potable Circulating Pump, Flanged, 1/12HP (174031MF-043)
- TACO HVAC Circulating Pump, 1/35 hp, 115V, 1 Phase, Flange Connection (005-F2)
- BELL & GOSSETT Hot Water Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF067LF)
- ARMSTRONG PUMPS HVAC Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection (182212-652)
- Barmesa Hot Water Circulating Pumps