Shop All Hot Water Circulating Pumps
Barmesa
BMV42423003 Vertical MultiStage Centrifugal Pump 30 HP 3PH
Mfr # BMV42423003
Zoro # G607162863
product price: $14,087.99
/ea
Item requires special delivery charges. A $1,650.00 per item surcharge will be applied.
$14,087.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # BMV42423003
- Zoro # G607162863
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Barmesa Vertical MultiStage Centrifugal Pumpx000Dx000DBMV pump is driven by a standard electric motor The motor output shaft directly connects with the pump shaft through a coupling The pressureresistant cylinder and flow passage components are fixed between pump head and inlet and outlet section with stay bolts The inlet and outlet are located at the pump bottom at the same plane This kind of pump can be equipped with an intelligent protector to effectively prevent it from dryrunning, outofphase and overloadx000Dx000DBarmesa Vertical MultiStage Centrifugal Pump Applicationsx000DBoiler Water Supply and Condensing Systemx000DWater Treatment, Filtration Systemx000DFood and Beverage Industriesx000DPressure Boosting in HighRise Buildingsx000DFarmland Irrigation, Nursery Irrigation and Golf Court Irrigationx000DIndustry Cleaning Systemx000DLiquid Transfer, Circulation and Boostingx000DHot and Cool Waterx000DBarmesa Vertical MultiStage Centrifugal Pump Featuresx000DWetted Parts Base are Stainless Steelx000DHigh Efficiencyx000DLow Noisex000DCompact Designx000DEasy to Servicex000DCartridge Type Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ceramic O-Ring (BSP-801)
- STM Hand Rotary Barrel Pump (231390)
- MAKITA LXT Brushless 4 1/2"/5" X-LOCK Ang, 18V (XAG25Z)
- RULE NO Float Switch 12VAC to 24VAC to 32VAC (40A-GRA)
- BELL & GOSSETT Pl-45 115V Iron Body Circulator (PL-45)
- AQUAMOTION Am10 Cast Iron 4 Bolt Flange; Offers 12 Ft Of Head X 31 Gpm (AM10-F1)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL001)
- TACO Hydronic Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0010-MSF2-IFC)
- GOULDS Hot Water Circulating Pump, 1/150 hp, 115V, 1 Phase, Sweat Connection (E1-BCSVNNNW-01)
- BELL & GOSSETT Hydronic Circulating Pump, 2 hp, 115/208-230, 1 Phase, Flange Connection (179279LF)
- GRUNDFOS UP Series 115V 60Hz Bronze Stainless Steel Circulator Pump (59896114)
- Barmesa Hot Water Circulating Pumps