Shop All Hot Water Circulating Pumps
Barmesa
BMV190103 Vertical MultiStage Centrifugal Pump 10 HP 3PH
Mfr # BMV190103
Zoro # G207163307
product price: $2,001.99
/ea
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # BMV190103
- Zoro # G207163307
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Barmesa Vertical MultiStage Centrifugal PumpBMV pump is driven by a standard electric motor The motor output shaft directly connects with the pump shaft through a coupling The pressureresistant cylinder and flow passage components are fixed between pump head and inlet and outlet section with stay bolts The inlet and outlet are located at the pump bottom at the same plane This kind of pump can be equipped with an intelligent protector to effectively prevent it from dryrunning, outofphase and overloadBarmesa Vertical MultiStage Centrifugal Pump ApplicationsBoiler Water Supply and Condensing SystemWater Treatment, Filtration SystemFood and Beverage IndustriesPressure Boosting in HighRise BuildingsFarmland Irrigation, Nursery Irrigation and Golf Court IrrigationIndustry Cleaning SystemLiquid Transfer, Circulation and BoostingHot and Cool WaterBarmesa Vertical MultiStage Centrifugal Pump FeaturesWetted Parts Base are Stainless SteelHigh EfficiencyLow NoiseCompact DesignEasy to ServiceCartridge Type Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 044 Gpm Water (RMC-143)
- LEGEND VALVE 10" HEAVY DUTY NO HUB COUPLING (303-425)
- FINISH THOMPSON Drum Pump, 150 Deg F, 5 Gal. Buckets, PP (EFP-16)
- FILL-RITE Outlet Kit (KIT300OT)
- AQUAMOTION Universal Valve Kit Recirculation, Universal Bypass Valve Kit (AMK-UK)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-F5-7IFC)
- TACO HVAC Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-F5-IFC)
- TACO HVAC Circulating Pump, 1/6 hp, 115V/230V, 1 Phase, Flange Connection (2400-20S-3P)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179259LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF050LF)
- AQUAMOTION Outdoor Pump Dedicated 100Ft. Circulator For Outdoor Installation (AMH2K-7X)
- Barmesa Hot Water Circulating Pumps