Shop All Hot Water Circulating Pumps
Barmesa
BMV1220303 Vertical MultiStage Centrifugal Pump 3 HP 3PH
Mfr # BMV1220303
Zoro # G907163270
Free Shipping & Returns
$2,606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # BMV1220303
- Zoro # G907163270
- Country of Origin United States
- Category Hot Water Circulating Pumps
Description
Barmesa Vertical MultiStage Centrifugal PumpBMV pump is driven by a standard electric motor The motor output shaft directly connects with the pump shaft through a coupling The pressureresistant cylinder and flow passage components are fixed between pump head and inlet and outlet section with stay bolts The inlet and outlet are located at the pump bottom at the same plane This kind of pump can be equipped with an intelligent protector to effectively prevent it from dryrunning, outofphase and overloadBarmesa Vertical MultiStage Centrifugal Pump ApplicationsBoiler Water Supply and Condensing SystemWater Treatment, Filtration SystemFood and Beverage IndustriesPressure Boosting in HighRise BuildingsFarmland Irrigation, Nursery Irrigation and Golf Court IrrigationIndustry Cleaning SystemLiquid Transfer, Circulation and BoostingHot and Cool WaterBarmesa Vertical MultiStage Centrifugal Pump FeaturesWetted Parts Base are Stainless SteelHigh EfficiencyLow NoiseCompact DesignEasy to ServiceCartridge Type Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 3/8"W (45MJH2A3STAA)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201000 Scfh Air (RMC-106-SSV)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., 100 SSU (TN860AN1CAB1LAC)
- MYERS Sewage Pump, Cast Iron 4/10HP (SRM4T 20)
- TACO Hydronic Circulating Pump, 1/20 hp, 110V/120V, 1 Phase, Flange Connection (VT2218-HY2-FC1A00)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP (103357LF)
- AQUAMOTION Potable Water, Am7, W/ 3/4" Union Sweat Fittings, Built-In Check Valve (AM7-SUEV1LT1)
- AQUAMOTION Under Sink Large Systems W/ Hot Water Tanks Or Tankless Water Heaters (AMH3K-R)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 115, 1 Phase, NPT/Flange Connection (174034MF-013)
- BELL & GOSSETT Nbf-36 103401Lf 120V 1/6 Hp (NBF-36)
- TACO HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (2400-50S-3P)
- Barmesa Hot Water Circulating Pumps