Shop All Grinder Pumps
Barmesa
BGPH754DS Submersible Grinder Pump 75 HP 460V 3PH 40' Cord Manual
Mfr # 62170628
Zoro # G307162507
product price: $6,798.99
/ea
Item requires special delivery charges. A $795.00 per item surcharge will be applied.
$6,798.99
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
- Brand Barmesa
- MFR # 62170628
- Zoro # G307162507
- Country of Origin United States
- Category Grinder Pumps
Description
Barmesa BGPHDS Series Submersible Grinder Pumpx000Dx000DA Submersible Grinder Pump that is designed to meet the demands of wastewater and sewage applications Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BGPHDS Series Submersible Grinder Pump Featuresx000DThree Phase, NEMA B, Oil Filled, Class F Insulationx000DRequires Overload Protection to be Included in Control Panelx000DCast Iron ASTM A48, class 30 Motor Housingx000DBall Bearings, Single Row, Oil Lubricatedx000DDouble, Mechanical, Oil Lubricated Sealx000DSeal is Silicon Carbide Outboard, Carbon Ceramic Inboard, BunaN Elastomer and Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D2 Flange Horizontal Dischargex000DTemperature Rating 104Deg F 40Deg C
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
- BERLISS Mechanical Seal, Type 6A, 1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-163)
- BECKETT Pump-115V Condensate 190 degree (CB251ULHT)
- DAYTON Diaphragm 25n (771259)
- PROCON Pump, Rotary Vane, SS, HP @ 200 PSI: 1 hp (115B265F31BA 250)
- LIBERTY PUMPS Grinder Pump System, Simplex, 115V (P382XPRG101)
- ZOELLER Grinder Pump, Auto Reversing, 2HP, 200-208V (J840)
- LIBERTY PUMPS Grinder Pump, 2 HP, 208/230V (LSG202M)
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Height 72 In (D3672LSG202-48)
- LIBERTY PUMPS Grinder Pump, Automatic, 230V (PRG102A)
- DAYTON Grinder Pump, 3 HP, 460 Volts, 7.15 Amps (12T647)
- FLINT & WALLING Zoeller 1 HP 2535 gph Cast Iron Tethered Float Switch Grinding Pump (2701-0005)
- Barmesa Grinder Pumps