Shop All Grinder Pumps
Barmesa
BGPH304DS Submersible Grinder Pump 30 HP 460V 3PH 40' Cord Manual
Mfr # 62170623
Zoro # G107162479
product price: $5,499.99
/ea
Item requires special delivery charges. A $775.00 per item surcharge will be applied.
$5,499.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barmesa
- MFR # 62170623
- Zoro # G107162479
- Country of Origin United States
- Category Grinder Pumps
Description
Barmesa BGPHDS Series Submersible Grinder Pumpx000Dx000DA Submersible Grinder Pump that is designed to meet the demands of wastewater and sewage applications Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BGPHDS Series Submersible Grinder Pump Featuresx000DThree Phase, NEMA B, Oil Filled, Class F Insulationx000DRequires Overload Protection to be Included in Control Panelx000DCast Iron ASTM A48, class 30 Motor Housingx000DBall Bearings, Single Row, Oil Lubricatedx000DDouble, Mechanical, Oil Lubricated Sealx000DSeal is Silicon Carbide Outboard, Carbon Ceramic Inboard, BunaN Elastomer and Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D25 Flange Horizontal Dischargex000DTemperature Rating 104Deg F 40Deg C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 6 Stage (PB3506A201)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS, Bypass (PA 411)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 208V-230V/460V, 3 Phase, Flange Connection (1EF056LF)
- FLOWSERVE Mechanical Seal, C Ring, Single Spring (21-150-09)
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Height 72 In (D3672LSG202-48)
- DAYTON Grinder Pump, 7.5 HP, 230 Volts, 24.64 Amps (12T651)
- DAYTON Grinder Pump, 5 HP, 230 Volts, 35.2 Amps (12T648)
- ZOELLER Grinder Pump, Auto Reversing, 2 HP, 230V (E840)
- DAYTON Grinder Pump, 5 HP, 460 Volts, 10.34 Amps (12T650)
- ZOELLER Grinder Pump, 5.0 Amps, Carbon/Ceramic (807-0013)
- ZOELLER Grinder Pump, Reversing, 460V (840-0008)
- Barmesa Grinder Pumps