Shop All Grinder Pumps
Barmesa
BGPH303DS Submersible Grinder Pump 30 HP 230V 3PH 40' Cord Manual
Mfr # 62170622
Zoro # G507162512
Item requires special delivery charges. A $775.00 per item surcharge will be applied.
$5,499.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 62170622
- Zoro # G507162512
- Country of Origin United States
- Category Grinder Pumps
Description
Barmesa BGPHDS Series Submersible Grinder Pumpx000Dx000DA Submersible Grinder Pump that is designed to meet the demands of wastewater and sewage applications Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BGPHDS Series Submersible Grinder Pump Featuresx000DThree Phase, NEMA B, Oil Filled, Class F Insulationx000DRequires Overload Protection to be Included in Control Panelx000DCast Iron ASTM A48, class 30 Motor Housingx000DBall Bearings, Single Row, Oil Lubricatedx000DDouble, Mechanical, Oil Lubricated Sealx000DSeal is Silicon Carbide Outboard, Carbon Ceramic Inboard, BunaN Elastomer and Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D25 Flange Horizontal Dischargex000DTemperature Rating 104Deg F 40Deg C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSWSBF-1)
- ZOELLER Grinder Pump, 11.0 Amps, Carbon/Ceramic (807-0012)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (E2PA6D669C)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-4-S)
- K2 PUMPS Contractor Series 2 HP Grinder Pump with Stainless Steel Cutter, 230 Volt, 15 Amps (SWG20001DBK)
- LIBERTY PUMPS Grinder Pump, 460-480, 5.3 Amps, Ph 3 (LSGX204M)
- LIBERTY PUMPS Grinder Pump, 208-230V, 15 Amps Ph 1 (LSGX202A)
- ZOELLER Grinder Pump, 1 HP, 115V, CRB/CMC (818-0011)
- SANIFLO Simplex Grinder System. (069)
- LIBERTY PUMPS Grinder Pump, 2 HP, 440-460 Voltage (LSG204M)
- DAYTON Grinder Pump, 7.5 HP, 230 Volts, 24.64 Amps (12T651)
- Barmesa Grinder Pumps