Shop All Grinder Pumps
Barmesa
BGPH302DS Submersible Grinder Pump 30 HP 230V 1PH 40' Cord Manual
Mfr # 62170621
Zoro # G707162336
Item requires special delivery charges. A $775.00 per item surcharge will be applied.
$5,726.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barmesa
- MFR # 62170621
- Zoro # G707162336
- Country of Origin United States
- Category Grinder Pumps
Description
Barmesa BGPHDS Series Submersible Grinder Pumpx000Dx000DA Submersible Grinder Pump that is designed to meet the demands of wastewater and sewage applications Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BGPHDS Series Submersible Grinder Pump Featuresx000DSingle Phase, NEMA L, Capacitor StartRunto be located in control panel, Oil Filled, Class F Insulationx000DCast Iron ASTM A48, Class 30 Motor Housingx000DBall Bearings, Single Row, Oil Lubricatedx000DDouble, Mechanical, Oil Lubricated Sealx000DSeal is Silicon Carbide Outboard, Carbon Ceramic Inboard, BunaN Elastomer and Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D25 Flange Horizontal Dischargex000DTemperature Rating 104Deg F 40Deg C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hot Oil Cooking Pump, 1/3 HP, 115/230V (6DHH9)
- IMPACT PRODUCTS Impact Products Siphon Drum Pump (2300)
- TACO 1" SPDT Flow Switch 24/125/250VAC 1500 gpm (IFS01BF-1)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- DAYTON Grinder Pump, 2 HP, 230 Volts, 11 Amps, SS (11A345)
- LIBERTY PUMPS Grinder Pump, Duplex, 2 HP, Float, 208/230V (D3648LSG202)
- ZOELLER Grinder Pump, Automatic, 2 HP, 230V (820-0011)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps (11A341)
- SANIFLO Simplex Grinder System. (069)
- SHURFLO MACERATOR PUMP 12 VDC, 13 GPM, 1-1/2IN HOSE BARB AND 1-1/2IN NPT-MALE (3200-001)
- LIBERTY PUMPS Grinder Pump, 2 HP, 208-230 Voltage (LSG203M)
- Barmesa Grinder Pumps