Shop All Grinder Pumps
Barmesa
BGP504DS Submersible Grinder Pump 50 HP 460V 3PH 40' Cord Manual
Mfr # 62170610
Zoro # G107163414
product price: $6,308.99
/ea
Item requires special delivery charges. A $780.00 per item surcharge will be applied.
$6,308.99
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
- Brand Barmesa
- MFR # 62170610
- Zoro # G107163414
- Country of Origin United States
- Category Grinder Pumps
Description
Barmesa BGPDS Series Submersible Grinder Pumpx000Dx000DA Submersible Grinder Pump that is designed to meet the demands of wastewater and sewage applications Pump may be operated in dry conditions for extended periods of time without damage to the motor andor sealsx000Dx000DBarmesa BGPDS Series Submersible Grinder Pump Featuresx000DThree Phase, NEMA B, Oil Filled, Class F Insulation Requires Overload Protection to be Included in Control Panelx000DCast Iron Motor Housingx000DBall Bearings, Single Row, Oil Lubricatedx000DDouble Mechanical Seal, Oil Lubricatedx000DSeal is Silicone Carbide Outboard, Carbon Ceramic Inboard, BunaN Elastomer and Stainless Steel Hardwarex000DImpeller is made of Cast Iron ASTM A48 Class 30x000D2 NPT Vertical Dischargex000DTemperature Rating 104DegF 60DegC
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
- DAYTON 4/10 HP 2" Manual Submersible Sewage Pump 115V (4CRE4)
- GEMS SENSORS 1" FNPT SPDT Liquid Flow Switch 5 to 15 gpm (FS-200, 26616)
- TACO Circulating Pump, 1/8, 115V, Flange Connection (009-BF5-J)
- TERA PUMP Electric Drum Pump Telescopic with Rechargeable Battery (TREDRUM-TB)
- LIBERTY PUMPS Grinder Pump System, Simplex, 230V (P382XPRG102)
- ZOELLER Grinder Pump, Automatic, 2 HP, 230V (820-0011)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps (11A341)
- ZOELLER Grinder Pump, 11.0 Amps, Carbon/Ceramic (807-0012)
- ZOELLER Grinder Pump, 1 HP, 230V, CRB/CMC (818-0012)
- DAYTON Grinder Pump, 3 HP, 230 Volts, 9 Amps (11A343)
- ZOELLER Grinder Pump, 230V (820-0004)
- Barmesa Grinder Pumps